Non-Illum Selectr Swtch, 22mm, 2 Pos, Lever

SIEMENS| Zoro #: G2343117| Mfr #: 3SB32022KA11

$18.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2343117 Mfr #: 3SB32022KA11
Switch Operation @ Position D: No Fourth PositionStandards: UL Listed, CSA Certified
Item: Non-Illuminated Selector SwitchSwitch Operation @ Position C: No Third Position
Basic Material: PlasticSwitch Operation @ Position A: O
NEMA Contact Rating Designation: Not RatedSwitch Operation @ Position B: X
Operator Head Material: PlasticSize: 22mm
IP Rating: 65Color: BLACK
Contact Rating: 10A @ 300VACAction: Maintained / Maintained
Type of Operator: LeverPosition: 2
NEMA Rating: 1, 3, 4, 4X, 12Key Removal: No Key
Bezel Material: PlasticContact Form: 1NO
Bezel Color: ChromeCountry of Origin (subject to change): Germany

Product Description

Non-Illuminated Selector Switch, 22mm, 2 Position, Maintained / Maintained Action, 1NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Chrome, Contact Rating 10A @ 300VAC, NEMA Contact Rating Designation Not Rated, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 65, Switch Operation @ Position A O, Switch Operation @ Position B X, Switch Operation @ Position C No Third Position
Save 15%. Sign up for Z-mail.