Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever

SIEMENS| Zoro #: G2063241| Mfr #: 3SB36082SA11

$42.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Key Removal: No Key
Operator Head Material: Plastic
IP Rating: 67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063241 Mfr #: 3SB36082SA11
Key Removal: No KeyOperator Head Material: Plastic
IP Rating: 67Action: Maintained / Maintained / Maintained
NEMA Rating: 1, 3, 4, 4X, 12Basic Material: Metal
Bezel Color: ChromeSwitch Operation @ Position A: XOOX
NEMA Contact Rating Designation: Not RatedItem: Non-Illuminated Selector Switch
Switch Operation @ Position C: OXXOSize: 22mm
Position: 3Bezel Material: Metal
Color: BlackSwitch Operation @ Position D: No Fourth Position
Contact Form: 2NO/2NCContact Rating: 10A @ 300VAC
Type of Operator: LeverSwitch Operation @ Position B: OXOX
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): Mexico

Description

Non-Illuminated Selector Switch, 22mm, 3 Position, Maintained / Maintained / Maintained Action, 2NO/2NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Metal, Bezel Color Chrome, Contact Rating 10A @ 300VAC, NEMA Contact Rating Designation Not Rated, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Switch Operation @ Position A XOOX, Switch Operation @ Position B OXOX, Switch Operation @ Position C OXXO

Reviews