Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever

SIEMENS| Zoro #: G1845155| Mfr #: 3SB32082EA11

$36.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1845155 Mfr #: 3SB32082EA11
Standards: UL Listed, CSA CertifiedPosition: 3
Item: Non-Illuminated Selector SwitchKey Removal: No Key
Type of Operator: LeverAction: Momentary / Momentary / Momentary
Bezel Material: PlasticNEMA Rating: 1, 3, 4, 4X, 12
Bezel Color: ChromeSwitch Operation @ Position C: OXXO
Switch Operation @ Position A: XOOXNEMA Contact Rating Designation: Not Rated
Switch Operation @ Position B: OXOXContact Rating: 10A @ 300VAC
Basic Material: PlasticContact Form: 2NO/2NC
Operator Head Material: PlasticSize: 22mm
Color: BlackIP Rating: 65
Switch Operation @ Position D: No Fourth PositionCountry of Origin (subject to change): Germany

Product Description

Non-Illuminated Selector Switch, 22mm, 3 Position, Momentary / Momentary / Momentary Action, 2NO/2NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Chrome, Contact Rating 10A @ 300VAC, NEMA Contact Rating Designation Not Rated, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 65, Switch Operation @ Position A XOOX, Switch Operation @ Position B OXOX, Switch Operation @ Position C OXXO

Product Reviews

Save 15%. Sign up for Z-mail.