Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever

SIEMENS| Zoro #: G1857432| Mfr #: 3SB32102EA11

$36.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackContact Rating: 10A @ 300VACBezel Color: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1857432 Mfr #: 3SB32102EA11
Color: BlackContact Rating: 10A @ 300VAC
Bezel Color: ChromeAction: Momentary / Momentary / Momentary
Position: 3Switch Operation @ Position D: No Fourth Position
Operator Head Material: PlasticBasic Material: Plastic
Size: 22mmKey Removal: No Key
Type of Operator: LeverSwitch Operation @ Position B: OO
Switch Operation @ Position A: XOItem: Non-Illuminated Selector Switch
NEMA Rating: 1, 3, 4, 4X, 12Bezel Material: Plastic
NEMA Contact Rating Designation: Not RatedSwitch Operation @ Position C: OX
Contact Form: 1NO/1NOStandards: UL listed, CSA certified
IP Rating: 65Country of Origin (subject to change): Germany

Description

Non-Illuminated Selector Switch, 22mm, 3 Position, Momentary / Momentary / Momentary Action, 1NO/1NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Chrome, Contact Rating 10A @ 300VAC, NEMA Contact Rating Designation Not Rated, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 65, Switch Operation @ Position A XO, Switch Operation @ Position B OO, Switch Operation @ Position C OX

Reviews