Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever

SIEMENS| Zoro #: G2020645| Mfr #: 3SB36102TA11

$50.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2020645 Mfr #: 3SB36102TA11
Standards: UL Listed, CSA CertifiedItem: Non-Illuminated Selector Switch
Switch Operation @ Position D: No Fourth PositionNEMA Contact Rating Designation: Not Rated
Switch Operation @ Position B: OOOperator Head Material: Plastic
Size: 22mmIP Rating: 67
Color: BLACKContact Rating: 10A @ 300VAC
Action: Momentary / Momentary / MomentaryType of Operator: Lever
Position: 3NEMA Rating: 1, 3, 4, 4X, 12
Key Removal: No KeyBezel Material: Metal
Contact Form: 1NO/1NOBezel Color: Chrome
Switch Operation @ Position C: OXBasic Material: Metal
Switch Operation @ Position A: XOCountry of Origin (subject to change): Mexico

Product Description

Non-Illuminated Selector Switch, 22mm, 3 Position, Momentary / Momentary / Momentary Action, 1NO/1NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Metal, Bezel Color Chrome, Contact Rating 10A @ 300VAC, NEMA Contact Rating Designation Not Rated, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Switch Operation @ Position A XO, Switch Operation @ Position B OO, Switch Operation @ Position C OX

Product Reviews

Save 15%. Sign up for Z-mail.