Non-Illum Swtch, Keyed, Any Position, 2P

SIEMENS| Zoro #: G1414761| Mfr #: 3SB32014AD11

$43.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1414761 Mfr #: 3SB32014AD11
Standards: UL Listed, CSA CertifiedSwitch Operation @ Position C: No Third Position
Position: 2Item: Non-Illuminated Selector Switch
Contact Rating: 10A @ 300VACBezel Color: Chrome
Size: 22mmContact Form: 1NO/1NC
Color: BlackIP Rating: 65
Includes: (2) KeysSwitch Operation @ Position D: No Fourth Position
Action: Maintained / MaintainedType of Operator: Keyed
Basic Material: PlasticNEMA Rating: 1, 3, 4, 4X, 12
Operator Head Material: MetalKey Removal: Any Position
Switch Operation @ Position A: XOSwitch Operation @ Position B: OX
NEMA Contact Rating Designation: Not RatedBezel Material: Plastic
Country of Origin (subject to change): Germany

Product Description

Non-Illuminated Selector Switch, 22mm, 2 Position, Maintained / Maintained Action, 1NO/1NC Contact Form, Type of Operator Keyed, Color Black, Any Position Key Removal, Operator Head Material Metal, Basic Material Plastic, Bezel Material Plastic, Bezel Color Chrome, Contact Rating 10A @ 300VAC, NEMA Contact Rating Designation Not Rated, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 65, Switch Operation @ Position A XO, Switch Operation @ Position B OX, Switch Operation @ Position C No Third Position

Product Reviews

Save 15%. Sign up for Z-mail.