KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illuminated Push Button, 22mm, Metal

SIEMENS| Zoro #: G0930255| Mfr #: 3SB36010AA21

$28.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type of Operator: Flush Button
IP Rating: 67
Action: Momentary Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0930255 Mfr #: 3SB36010AA21
Type of Operator: Flush ButtonIP Rating: 67
Action: Momentary PushNEMA Rating: 1, 3, 4, 4X, 12
Terminal Connection: Pressure PlateNEMA Contact Rating Designation: A300/R300 (A600 Same Polarity)
Bezel: Nickel Plated Zinc Die CastItem: Non-Illuminated Push Button
Size: 22mmHead Material: Metal
Legend: No legendContact Form: 1NO/1NC
Contact Rating: 10A @ 600VACColor: Red
Material: metalNumber of Operators: 1
Standards: UL, CSA, CECountry of Origin (subject to change): Czechia

Description

Non-Illuminated Push Button, 22mm, Momentary Push Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Nickel Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A300/R300 (A600 Same Polarity), Number of Operators 1, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Material Metal

Reviews