LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Non-Illuminated Push Button, 22mm, Metal

SIEMENS| Zoro #: G1695985| Mfr #: 3SB36010AA41

$18.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1695985 Mfr #: 3SB36010AA41
Number of Operators: 1Legend: No legend
Item: Non-Illuminated Push ButtonContact Rating: 10A @ 600VAC
Terminal Connection: Pressure PlateStandards: UL, CSA, CE
Bezel: Nickel Plated Zinc Die CastType of Operator: Flush Button
NEMA Rating: 1, 3, 4, 4X, 12Contact Form: 1NO/1NC
Size: 22mmMaterial: metal
Color: greenNEMA Contact Rating Designation: A300/R300 (A600 Same Polarity)
Action: Momentary PushIP Rating: 67
Head Material: MetalCountry of Origin (subject to change): Czech Republic

Product Description

Non-Illuminated Push Button, 22mm, Momentary Push Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Nickel Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A300/R300 (A600 Same Polarity), Number of Operators 1, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Material Metal

Product Reviews

Save 15%. Sign up for Z-mail.