20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Non-Illuminated Push Button, 22mm, Metal

SIEMENS| Zoro #: G1721754| Mfr #: 3SB36010BA11

$20.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1721754 Mfr #: 3SB36010BA11
Contact Rating: 10A @ 600VACLegend: No legend
Item: Non-Illuminated Push ButtonTerminal Connection: Pressure Plate
Number of Operators: 1Material: Metal
Color: BLACKNEMA Contact Rating Designation: A300/R300 (A600 Same Polarity)
Action: Momentary PushIP Rating: 67
Head Material: MetalStandards: UL, CSA, CE
Bezel: Nickel Plated Zinc Die CastType of Operator: Extended Button
NEMA Rating: 1, 3, 4, 4X, 12Contact Form: 1NO/1NC
Size: 22mmCountry of Origin (subject to change): Czech Republic

Product Description

Non-Illuminated Push Button, 22mm, Momentary Push Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Nickel Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A300/R300 (A600 Same Polarity), Number of Operators 1, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Material Metal

Product Reviews

Save 15%. Sign up for Z-mail.