Non-Illuminated Push Button, 22mm, Metal

SIEMENS| Zoro #: G1610472| Mfr #: 3SB36010BA21

$25.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1610472 Mfr #: 3SB36010BA21
Terminal Connection: Pressure PlateItem: Non-Illuminated Push Button
Number of Operators: 1Legend: No legend
Contact Rating: 10A @ 600VACBezel: Nickel Plated Zinc Die Cast
Standards: UL, CSA, CEType of Operator: Extended Button
NEMA Rating: 1, 3, 4, 4X, 12Contact Form: 1NO/1NC
Size: 22mmMaterial: Metal
Color: RedNEMA Contact Rating Designation: A300/R300 (A600 Same Polarity)
Action: Momentary PushIP Rating: 67
Head Material: MetalCountry of Origin (subject to change): Czech Republic

Product Description

Non-Illuminated Push Button, 22mm, Momentary Push Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Nickel Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A300/R300 (A600 Same Polarity), Number of Operators 1, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Material Metal

Product Reviews

Save 15%. Sign up for Z-mail.