KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illuminated Push Button, 22mm, Plastic

SIEMENS| Zoro #: G1220992| Mfr #: 3SB32010BA11

$18.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type of Operator: Extended Button
IP Rating: 66
Action: Momentary Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1220992 Mfr #: 3SB32010BA11
Type of Operator: Extended ButtonIP Rating: 66
Action: Momentary PushNEMA Rating: 1, 3, 4, 4X, 12
Terminal Connection: Pressure PlateNEMA Contact Rating Designation: A300/R300 (A600 Same Polarity)
Bezel: PlasticItem: Non-Illuminated Push Button
Size: 22mmHead Material: Plastic
Legend: No legendContact Form: 1NO/1NC
Contact Rating: 10A @ 600VACColor: Black
Material: PlasticNumber of Operators: 1
Standards: UL, CSA, CECountry of Origin (subject to change): Germany

Description

Non-Illuminated Push Button, 22mm, Momentary Push Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Black, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A300/R300 (A600 Same Polarity), Number of Operators 1, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Material Plastic

Reviews