KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illuminated Push Button, 22mm, Red

SIEMENS| Zoro #: G0271661| Mfr #: 3SB36011HR20

$35.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type of Operator: 40mm Mushroom Head
IP Rating: 67
Action: Maintained Push / Turn To Release
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0271661 Mfr #: 3SB36011HR20
Type of Operator: 40mm Mushroom HeadIP Rating: 67
Action: Maintained Push / Turn To ReleaseNEMA Rating: 1, 3, 4, 4X, 12
Terminal Connection: Pressure PlateNEMA Contact Rating Designation: A300/R300 (A600 Same Polarity)
Bezel: Nickel Plated Zinc Die CastItem: Non-Illuminated Push Button
Size: 22mmHead Material: Plastic
Legend: No legendContact Form: 1NO/1NC
Contact Rating: 10A @ 600VACColor: Red
Material: metalNumber of Operators: 1
Standards: UL, CSA, CECountry of Origin (subject to change): Germany

Description

Non-Illuminated Push Button, 22mm, Maintained Push / Turn To Release Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Nickel Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A300/R300 (A600 Same Polarity), Number of Operators 1, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Material Metal

Reviews