Non-Illuminated Push Button, 22mm, Red

SIEMENS| Zoro #: G1565094| Mfr #: 3SB36031TR20

$27.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1565094 Mfr #: 3SB36031TR20
Contact Rating: 10A @ 600VACLegend: No Legend
Item: Non-Illuminated Push ButtonTerminal Connection: Pressure Plate
Number of Operators: 1Bezel: Nickel Plated Zinc Die Cast
Size: 22mmMaterial: Metal
Color: RedNEMA Contact Rating Designation: A300/R300 (A600 Same Polarity)
Action: Maintained Push / Maintained PullIP Rating: 67
Head Material: PlasticStandards: UL, CSA, CE
Type of Operator: 40mm Mushroom HeadNEMA Rating: 1, 3, 4, 4X, 12
Contact Form: 1NCCountry of Origin (subject to change): Germany

Product Description

Non-Illuminated Push Button, 22mm, Maintained Push / Maintained Pull Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Nickel Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A300/R300 (A600 Same Polarity), Number of Operators 1, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 67, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Material Metal

Product Reviews

Save 15%. Sign up for Z-mail.