Shop Alternate Products
This Product is Discontinued
Siemens
Non-Illuminated Push Button, 22mm, 1NO/1NC, Blue (Discontinued)
Mfr # 3SB32010BA51
Zoro # G0733512
This Product is Discontinued
Key Features
- Action Momentary Push
- Size 22mm
- Head Material Plastic
- NEMA Rating 1, 3, 4, 4X, 12
- Type of Operator Extended Button