Non-Illuminated Push Button, White

SIEMENS| Zoro #: G0773954| Mfr #: 3SB32010AA61

$22.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0773954 Mfr #: 3SB32010AA61
Contact Rating: 10A @ 600VACLegend: No Legend
Item: Non-Illuminated Push ButtonTerminal Connection: Pressure Plate
Number of Operators: 1NEMA Contact Rating Designation: A300/R300 (A600 Same Polarity)
IP Rating: 66Contact Form: 1NO/1NC
Head Material: PlasticSize: 22mm
Standards: UL, CSA, CEMaterial: Plastic
Bezel: PlasticColor: White
Type of Operator: Flush ButtonAction: Momentary Push
NEMA Rating: 1, 3, 4, 4X, 12Country of Origin (subject to change): Germany

Product Description

Non-Illuminated Push Button, 22mm, Momentary Push Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color White, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A300/R300 (A600 Same Polarity), Number of Operators 1, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Material Plastic

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.