SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Non-Illuminated Push Button, Yellow

SIEMENS| Zoro #: G1325037| Mfr #: 3SB32010AA31

$24.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowContact Rating: 10A @ 600VACAction: Momentary Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1325037 Mfr #: 3SB32010AA31
Color: YellowContact Rating: 10A @ 600VAC
Action: Momentary PushMaterial: Plastic
Bezel: PlasticLegend: No legend
Number of Operators: 1Size: 22mm
Head Material: PlasticTerminal Connection: Pressure Plate
Item: Non-Illuminated Push ButtonNEMA Rating: 1, 3, 4, 4X, 12
Type of Operator: Flush ButtonNEMA Contact Rating Designation: A300/R300 (A600 Same Polarity)
Contact Form: 1NO/1NCStandards: UL, CSA, CE
IP Rating: 66Country of Origin (subject to change): Germany

Description

Non-Illuminated Push Button, 22mm, Momentary Push Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Yellow, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A300/R300 (A600 Same Polarity), Number of Operators 1, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Material Plastic

Reviews