Siemens

Open Power Relay Heavy Duty

Siemens Open Power Relay Heavy Duty 3TX7130-0CF13
Hover or click to zoom Tap to zoom
  • Item - Relay: Open Power Relay
  • Coil Volts: 120V AC
  • AC Contact Rating - Relay: 40A @ 120V
  • Contact Form - Relay: DPST-NO
  • Mounting - Relay: Plug In
  • Power Consumption - Relay: 4.0 W, 10.0 VA
  • Contact Material: Silver Alloy
  • Item: Open Power Relay
See full product details
$59.23

Subtotal: $59.23

Siemens #3TX7130-0CF13 Specifications

  • Item - Relay: Open Power Relay
  • Coil Volts: 120V AC
  • AC Contact Rating - Relay: 40A @ 120V
  • Contact Form - Relay: DPST-NO
  • Mounting - Relay: Plug In
  • Power Consumption - Relay: 4.0 W, 10.0 VA
  • Contact Material: Silver Alloy
  • Item: Open Power Relay
  • Standards: UL Listed
  • Features: Heavy Duty
  • Overall Height - Relay: 2.25 in
  • Body Depth - Relay: 2.43 in
  • Country of Origin (subject to change): China

Description

Open Power Relay, Coil Volts 120V AC, AC Contact Rating - Relay 40A @ 120V, Contact Form - Relay DPST-NO, Mounting - Relay Plug In, Power Consumption - Relay 4.0 W, 10.0 VA, Contact Material Silver Alloy

Reviews of Siemens #3TX7130-0CF13

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.