- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Overload Relays
- /
- Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V
Siemens
Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V
- Zoro #: G4286615
- Mfr #: 3RU21161HB0
Tap to zoom
Hover or click to zoom
$68.67
- Item: Overload Relay
- Item - Relay: IEC Style Overload Relay
- Use With - Contactors and Starters: Mfr. Series 3RT201 Contactors
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $68.67
Siemens #3RU21161HB0 Specifications
- Zoro #: G4286615
- Mfr #: 3RU21161HB0
- Item: Overload Relay
- Item - Relay: IEC Style Overload Relay
- Use With - Contactors and Starters: Mfr. Series 3RT201 Contactors
- Current Range: 5.50 to 8.00A
- Overload Relay Current Range: 5.5 to 8.0A
- Trip Class - Overload: 10
- Width: 1.77"
- Number of Poles: 3
- Frame / Series / Class / Code: S00
- Height: 3.00"
- Sensing Method: Thermal
- Reset Type - Relay: Auto, Manual
- Depth: 2.75"
- For Use With: 3RT201 Contactors
- Separate Mounting: Yes, Additional Items Needed
- Body Height - Relay: 3.0 in
- Body Depth - Relay: 2.75 in
- Standards: ABS, ATEX, CCC, CE, CSA, UL
- Features: Manual and Auto Reset
- Overall Height - Relay: 3 in
- Trip Class: 10
- Body Width - Relay: 1.77 in
- Starter Type: IEC
- Country of Origin (subject to change): Germany
Description
Overload Relay, Use With - Contactors and Starters Mfr. Series 3RT201 Contactors, Overload Relay Current Range 5.5 to 8.0A, Trip Class - Overload 10, Number of Poles 3, Frame / Series / Class / Code S00, Reset Type - Relay Auto, Manual
Reviews of Siemens #3RU21161HB0
Explore more
- SIEMENS Ovrload Relay, 14 to 20A, 3P, Class 10,690V 3RU21264BB0
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 3RU21364GB0
- SIEMENS Ovrload Relay, 23 to 28A, 3P, Class 10,690V 3RU21264NB0
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 3RB31234SB0
- SIEMENS Overload Relay, 0.28 to 0.40A, 3P, Class 10 3RU21160EB0
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 3RB31134SB0
- SCHNEIDER ELECTRIC Bimetalic O/Relay Mounting Plate Iec LA7F902
- SCHNEIDER ELECTRIC NEMA Overload Relay, 48 to 45A, 3P 9065SDO8
- ADVANCE CONTROLS Overload 24.5-30A 3 Pole RHU-10/1-30
- ADVANCE CONTROLS Overload Class 20 95-130A MT-150/3D-113S
- ADVANCE CONTROLS Overload, 6.3A, 3P RHU-5-6.3A
- Siemens Motor Controls