KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pilot Light, GR, 22mm, Round, Metal

SIEMENS| Zoro #: G1885965| Mfr #: 3SB35016BA40

$7.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Lamp Holder
Body Material: Nickel Plated, Brass/Zinc Die Cast
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1885965 Mfr #: 3SB35016BA40
Includes: Lamp HolderBody Material: Nickel Plated, Brass/Zinc Die Cast
IP Rating: 66NEMA Rating: 1, 3, 4, 4X, 12
Shape: RoundBasic Material: Metal
Lens Material: PlasticItem: Pilot Light Head
Size: 22mmColor: Green
Lens Type: FresnelStandards: UL, CSA, CE
Country of Origin (subject to change): Czechia

Description

Pilot Light Head, Color Green, Shape Round, Lens Material Plastic, 22mm, Basic Material Metal, Lens Type Fresnel, Body Material Nickel Plated, Brass/Zinc Die Cast, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Includes Lamp Holder, Standards UL, CSA, CE

Reviews