HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pilot Light, GR, 22mm, Round, Plastic

SIEMENS| Zoro #: G0727535| Mfr #: 3SB30016BA40

$5.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: plastic
IP Rating: 66
NEMA Rating: 1, 3, 4, 4X, 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0727535 Mfr #: 3SB30016BA40
Body Material: plasticIP Rating: 66
NEMA Rating: 1, 3, 4, 4X, 12Shape: Round
Basic Material: PlasticLens Material: Plastic
Item: Pilot Light HeadSize: 22mm
Color: GreenLens Type: Fresnel
Standards: UL, CSA, CECountry of Origin (subject to change): Germany

Description

Pilot Light Head, Color Green, Shape Round, Lens Material Plastic, 22mm, Basic Material Plastic, Lens Type Fresnel, Body Material Plastic, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Standards UL, CSA, CE

Reviews