Pilot Light, RD, 22mm, Round, Plastic

SIEMENS| Zoro #: G2384146| Mfr #: 3SB30016BA20

$7.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2384146 Mfr #: 3SB30016BA20
Standards: UL, CSA, CELens Material: Plastic
Lens Type: FresnelItem: Pilot Light Head
NEMA Rating: 1, 3, 4, 4X, 12Size: 22mm
IP Rating: 66Basic Material: Plastic
Body Material: PlasticColor: Red
Country of Origin (subject to change): Germany

Product Description

Pilot Light Head, Color Red, Shape Round, Lens Material Plastic, 22mm, Basic Material Plastic, Lens Type Fresnel, Body Material Plastic, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Standards UL, CSA, CE

Product Reviews

Save 15%. Sign up for Z-mail.