Pilot Lt Complete, LED, 120V, 22mm, Metal, BL

SIEMENS| Zoro #: G1442777| Mfr #: 3SB36486BA50

$24.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Includes: Lamp Holder with Integrated LED
Body Material: Nickel Plated, Brass/Zinc Die Cast
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1442777 Mfr #: 3SB36486BA50
Voltage: 120VACIncludes: Lamp Holder with Integrated LED
Body Material: Nickel Plated, Brass/Zinc Die CastIP Rating: 66
NEMA Rating: 1, 3, 4, 4X, 12Shape: Round
Basic Material: MetalLamp Voltage: 120VAC
Terminal Connection: Screw TerminalLens Material: Plastic
Item: Pilot Light CompleteSize: 22mm
Lamp Type: LedLamp Module Type: Full Voltage
Color: BlueLens Type: Concentric Rings
Standards: UL, CSA, CECountry of Origin (subject to change): Czech Republic

Description

Pilot Light Complete, Voltage 120VAC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 22mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 120VAC, Body Material Nickel Plated, Brass/Zinc Die Cast, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Includes Lamp Holder with Integrated LED, Standards UL, CSA, CE

Reviews