WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Pilot Lt Complete, LED, 120V, 22mm, Metal, GR

SIEMENS| Zoro #: G0863737| Mfr #: 3SB36486BA40

$29.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Metal
Includes: Lamp Holder with Integrated LED
IP Rating: 66
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0863737 Mfr #: 3SB36486BA40
Basic Material: MetalIncludes: Lamp Holder with Integrated LED
IP Rating: 66NEMA Rating: 1, 3, 4, 4X, 12
Lamp Type: LedLamp Module Type: Full Voltage
Body Material: Nickel Plated, Brass/Zinc Die CastVoltage: 120VAC/DC
Color: greenStandards: UL, CSA, CE
Size: 22mmShape: Round
Terminal Connection: Screw TerminalLens Material: Plastic
Lamp Voltage: 120VACItem: Pilot Light Complete
Lens Type: Concentric RingsCountry of Origin (subject to change): Czech Republic

Product Description

Pilot Light Complete, Voltage 120VAC/DC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 22mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 120VAC, Body Material Nickel Plated, Brass/Zinc Die Cast, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Includes Lamp Holder with Integrated LED, Standards UL, CSA, CE

Product Reviews