JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pilot Lt Complete, LED, 120V, 22mm, PL, Green

SIEMENS| Zoro #: G2049004| Mfr #: 3SB32486AA40

$26.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2049004 Mfr #: 3SB32486AA40
Size: 22mmNEMA Rating: 1, 3, 4, 4X, 12
IP Rating: 66Standards: UL, CSA, CE
Lens Material: PlasticItem: Pilot Light Complete
Includes: Lamp Holder with Integrated LEDLamp Module Type: Full Voltage
Color: greenBasic Material: Plastic
Lamp Voltage: 120VACLens Type: Smooth
Voltage: 120VACTerminal Connection: Screw Terminal
Shape: ROUNDLamp Type: Led
Body Material: plasticCountry of Origin (subject to change): Germany

Product Description

Pilot Light Complete, Voltage 120VAC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 22mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Lamp Voltage 120VAC, Body Material Plastic, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Includes Lamp Holder with Integrated LED, Standards UL, CSA, CE

Product Reviews

Save 15%. Sign up for Z-mail.