JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Pilot Lt Complete, LED, 120V, 22mm, PL, Red

SIEMENS| Zoro #: G0619823| Mfr #: 3SB32486AA20

$29.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0619823 Mfr #: 3SB32486AA20
Standards: UL, CSA, CENEMA Rating: 1, 3, 4, 4X, 12
Size: 22mmLens Material: Plastic
IP Rating: 66Shape: ROUND
Lamp Type: LedBody Material: plastic
Item: Pilot Light CompleteIncludes: Lamp Holder with Integrated LED
Lamp Module Type: Full VoltageColor: RED
Basic Material: PlasticLamp Voltage: 120VAC
Lens Type: SmoothVoltage: 120VAC
Terminal Connection: Screw TerminalCountry of Origin (subject to change): Germany

Product Description

Pilot Light Complete, Voltage 120VAC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 22mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Lamp Voltage 120VAC, Body Material Plastic, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Includes Lamp Holder with Integrated LED, Standards UL, CSA, CE

Product Reviews

Save 15%. Sign up for Z-mail.