KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pilot Lt Complete, LED, 120V, 22mm, PL, Ylw

SIEMENS| Zoro #: G0988434| Mfr #: 3SB32486AA30

$29.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Includes: Lamp Holder with Integrated LED
Body Material: plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0988434 Mfr #: 3SB32486AA30
Voltage: 120VACIncludes: Lamp Holder with Integrated LED
Body Material: plasticIP Rating: 66
NEMA Rating: 1, 3, 4, 4X, 12Shape: Round
Basic Material: PlasticLamp Voltage: 120VAC
Terminal Connection: Screw TerminalLens Material: Plastic
Item: Pilot Light CompleteSize: 22mm
Lamp Type: LedLamp Module Type: Full Voltage
Color: YellowLens Type: Smooth
Standards: UL, CSA, CECountry of Origin (subject to change): Germany

Description

Pilot Light Complete, Voltage 120VAC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 22mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Lamp Voltage 120VAC, Body Material Plastic, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Includes Lamp Holder with Integrated LED, Standards UL, CSA, CE

Reviews