20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Pilot Lt Complete, LED, 24V, 22mm, Metal, GR

SIEMENS| Zoro #: G1857615| Mfr #: 3SB36446BA40

$25.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1857615 Mfr #: 3SB36446BA40
Standards: UL, CSA, CELens Material: Plastic
NEMA Rating: 1, 3, 4, 4X, 12Size: 22mm
IP Rating: 66Lens Type: Concentric Rings
Voltage: 24VAC/DCTerminal Connection: Screw Terminal
Shape: ROUNDLamp Type: Led
Body Material: Nickel Plated, Brass/Zinc Die CastItem: Pilot Light Complete
Includes: Lamp Holder with Integrated LEDLamp Module Type: Full Voltage
Color: greenBasic Material: Metal
Lamp Voltage: 24VAC/DCCountry of Origin (subject to change): Czech Republic

Product Description

Pilot Light Complete, Voltage 24VAC/DC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 22mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 24VAC/DC, Body Material Nickel Plated, Brass/Zinc Die Cast, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Includes Lamp Holder with Integrated LED, Standards UL, CSA, CE

Product Reviews

Save 15%. Sign up for Z-mail.