LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Pilot Lt Complete, LED, 24V, 22mm, Metal, Red

SIEMENS| Zoro #: G2001194| Mfr #: 3SB36446BA20

$29.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2001194 Mfr #: 3SB36446BA20
Size: 22mmIP Rating: 66
NEMA Rating: 1, 3, 4, 4X, 12Standards: UL, CSA, CE
Lens Material: PlasticShape: ROUND
Lamp Type: LedBody Material: Nickel Plated, Brass/Zinc Die Cast
Item: Pilot Light CompleteIncludes: Lamp Holder with Integrated LED
Lamp Module Type: Full VoltageColor: Red
Basic Material: MetalLamp Voltage: 24VAC/DC
Lens Type: Concentric RingsVoltage: 24VAC/DC
Terminal Connection: Screw TerminalCountry of Origin (subject to change): Czech Republic

Product Description

Pilot Light Complete, Voltage 24VAC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 22mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 24VAC/DC, Body Material Nickel Plated, Brass/Zinc Die Cast, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Includes Lamp Holder with Integrated LED, Standards UL, CSA, CE

Product Reviews

Save 15%. Sign up for Z-mail.