Pilot Lt Complete, LED, 24V, 22mm, PL, Blue

SIEMENS| Zoro #: G1743061| Mfr #: 3SB32446AA50

$29.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1743061 Mfr #: 3SB32446AA50
Standards: UL, CSA, CELens Material: Plastic
NEMA Rating: 1, 3, 4, 4X, 12Size: 22mm
IP Rating: 66Lamp Type: LED
Body Material: PlasticItem: Pilot Light Complete
Includes: Lamp Holder with Integrated LEDLamp Module Type: Full Voltage
Color: BlueBasic Material: Plastic
Lamp Voltage: 24VAC/DCLens Type: Smooth
Voltage: 24VAC/DCTerminal Connection: Screw Terminal
Shape: RoundCountry of Origin (subject to change): Germany

Product Description

Pilot Light Complete, Voltage 24VAC/DC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 22mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Lamp Voltage 24VAC/DC, Body Material Plastic, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 66, Includes Lamp Holder with Integrated LED, Standards UL, CSA, CE

Product Reviews

Save 15%. Sign up for Z-mail.