SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3P Standard Plug In Circuit Breaker 100A 240VAC

SIEMENS| Zoro #: G1013695| Mfr #: Q3100

$56.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 100For Use With: Siemens Load CentersMax. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1013695 Mfr #: Q3100
Amps: 100For Use With: Siemens Load Centers
Max. AIR Rating: 10 kAAC Voltage Rating: 240VAC
Standards: UL Listed, HACR RatedMin. Wire Size: 4 AWG
Terminal Connection: LugItem: Plug In Circuit Breaker
Series: QPLength: 3.00"
Max. Wire Size: 1/0 AWGWidth: 3.00"
Number of Poles: 3DC Voltage Rating: Not Rated
Depth: 3.00"Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 100, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Load Centers, Series QP, Terminal Connection Lug, Min. Wire Size 4 AWG, Max. Wire Size 1/0 AWG, Length 3.00 In., Width 3.00 In., Depth 3.00 In., Standards UL Listed, HACR Rated, Max. AIR Rating 10 kA

Reviews