Siemens
Miniature Circuit Breaker, 15/15 A, 120V AC, 1 Pole, Plug In Mounting Style, Q Series
Mfr # Q1515NC
Zoro # G1135443
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Q
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Duplex, Non CTL
- Phase Single
Explore More Products
- SIEMENS Miniature Circuit Breaker, 20/20 A, 120V AC, 1 Pole, Plug In Mounting Style, Q Series Q2020NC
- SIEMENS 20A 1 SP Circ Breaker Q120
- SIEMENS IEC Miniature Circuit Breaker, 6 A, 240V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41067HG40
- SIEMENS Miniature Circuit Breaker, 15 A, 240V AC, 3 Pole, Plug In Mounting Style, QP Series Q315
- SIEMENS BREAKER PANEL 20SP 40CIR SN2040B1200
- SIEMENS Miniature Circuit Breaker, 30 A, 240V AC, 3 Pole, Bolt On Mounting Style, BQ Series BQ3B030
- SIEMENS 50AMP SINGLE POLE BREAKER SQ D QO D150
- SIEMENS Molded Case Circuit Breaker, 400 A, 240V AC, 2 Pole, Free Standing Lug In Mounting Style JXD22B400
- SIEMENS IEC Supplementary Protector, 63 A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY62637
- EATON IEC Supplementary Protector, 2 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ Series FAZ-D2/2
- DAYTON IEC Supplementary Protector, 50 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2-63 C50/3 Series 5ZVD1
- Siemens Circuit Breakers