1P High Intensity Discharge Circuit Breaker 15A 120VAC

SIEMENS| Zoro #: G2223523| Mfr #: Q115HID

$19.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2223523 Mfr #: Q115HID
Max. AIR Rating: 10kADC Voltage Rating: Not Rated
AC Voltage Rating: 120VACNumber of Poles: 1
Item: Plug In Circuit BreakerDepth: 2.38"
Max. Wire Size: 8 AWGMin. Wire Size: 14 AWG
Amps: 15Standards: UL Listed, CSA Certified
Circuit Breaker Type: High Intensity DischargeTerminal Connection: Lug
Series: QWidth: 1.00"
Length: 2.88"Country of Origin (subject to change): Mexico

Product Description

Plug In Circuit Breaker, Amps 15, Number of Poles 1, Circuit Breaker Type High Intensity Discharge, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Siemens Load Centers, Series Q, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 2.88 In., Width 1.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10kA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.