3P Standard Plug In Circuit Breaker 15A 240VAC

SIEMENS| Zoro #: G0858566| Mfr #: Q315

$38.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 15For Use With: Siemens Load CentersMax. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0858566 Mfr #: Q315
Amps: 15For Use With: Siemens Load Centers
Max. AIR Rating: 10 kAAC Voltage Rating: 240VAC
Standards: UL Listed, CSA Certified, HACR RatedMin. Wire Size: 14 AWG
Terminal Connection: LugItem: Plug In Circuit Breaker
Series: QPLength: 12.80"
Max. Wire Size: 8 AWGWidth: 4.00"
Number of Poles: 3DC Voltage Rating: Not Rated
Depth: 2.38"Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 15, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Load Centers, Series QP, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 12.80 In., Width 4.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified, HACR Rated, Max. AIR Rating 10 kA

Reviews