1P Standard Plug In Circuit Breaker 20A 120VAC

SIEMENS| Zoro #: G1505375| Mfr #: Q120

$3.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.00"
Series: Q
AC Voltage Rating: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1505375 Mfr #: Q120
Width: 1.00"Series: Q
AC Voltage Rating: 120VACDC Voltage Rating: Not Rated
Length: 2.88"Circuit Breaker Type: Standard
Amps: 20Terminal Connection: Lug
Max. Wire Size: 8 AWGNumber of Poles: 1
Item: Plug In Circuit BreakerFor Use With: Siemens Load Centers
Depth: 2.38"Standards: UL listed, CSA certified
Min. Wire Size: 14 AWGCountry of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 20, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Siemens Load Centers, Series Q, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 2.88 In., Width 1.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10kA

Reviews