KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P Duplex Plug In Circuit Breaker 20A 120VAC

SIEMENS| Zoro #: G2302657| Mfr #: Q1520

$11.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.00"
Series: Q
AC Voltage Rating: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2302657 Mfr #: Q1520
Width: 1.00"Series: Q
AC Voltage Rating: 120VACDC Voltage Rating: Not Rated
Length: 3.25"Circuit Breaker Type: Duplex
Amps: 15/20Terminal Connection: Lug
Max. Wire Size: 8 AWGNumber of Poles: 1
Item: Plug In Circuit BreakerFor Use With: Siemens EQ Load Centers
Depth: 3.00"Standards: Ul Listed
Min. Wire Size: 14 AWGCountry of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 15/20, Number of Poles 1, Circuit Breaker Type Duplex, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Siemens EQ Load Centers, Series Q, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.25 In., Width 1.00 In., Depth 3.00 In., Standards UL Listed, Max. AIR Rating 10kA

Reviews