1P Standard Plug In Circuit Breaker 40A 120VAC

SIEMENS| Zoro #: G1666025| Mfr #: Q140

$3.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.00"
Series: Q
AC Voltage Rating: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1666025 Mfr #: Q140
Width: 1.00"Series: Q
AC Voltage Rating: 120VACDC Voltage Rating: 48VDC
Length: 2.88"Circuit Breaker Type: Standard
Amps: 40Terminal Connection: Lug
Max. Wire Size: 6 AWGNumber of Poles: 1
Item: Plug In Circuit BreakerFor Use With: Siemens Load Centers
Depth: 2.38"Standards: UL listed, CSA certified
Min. Wire Size: 8 AWGCountry of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 40, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC, DC Voltage Rating 48VDC, For Use With Siemens Load Centers, Series Q, Terminal Connection Lug, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG, Length 2.88 In., Width 1.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews