KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Standard Plug In Circuit Breaker 40A 240VAC

SIEMENS| Zoro #: G0619035| Mfr #: Q340

$42.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: Q
AC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0619035 Mfr #: Q340
Width: 3.00"Series: Q
AC Voltage Rating: 240VACDC Voltage Rating: Not Rated
Length: 12.80"Circuit Breaker Type: Standard
Amps: 40Terminal Connection: Lug
Max. Wire Size: 6 AWGNumber of Poles: 3
Item: Plug In Circuit BreakerFor Use With: Siemens Load Centers
Depth: 3.00"Standards: UL Listed, HACR Rated
Min. Wire Size: 8 AWGCountry of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 40, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With Siemens Load Centers, Series Q, Terminal Connection Lug, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG, Length 12.80 In., Width 3.00 In., Depth 3.00 In., Standards UL Listed, HACR Rated, Max. AIR Rating 10kA

Reviews