KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P Standard Plug In Circuit Breaker 50A 120VAC

SIEMENS| Zoro #: G1583005| Mfr #: Q150

$4.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.00"
Series: Q
AC Voltage Rating: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1583005 Mfr #: Q150
Width: 1.00"Series: Q
AC Voltage Rating: 120VACDC Voltage Rating: 48VDC
Length: 2.88"Circuit Breaker Type: Standard
Amps: 50Terminal Connection: Lug
Max. Wire Size: 6 AWGNumber of Poles: 1
Item: Plug In Circuit BreakerFor Use With: Siemens Load Centers
Depth: 2.38"Standards: UL listed, CSA certified
Min. Wire Size: 8 AWGCountry of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 50, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC, DC Voltage Rating 48VDC, For Use With Siemens Load Centers, Series Q, Terminal Connection Lug, Min. Wire Size 8 AWG, Max. Wire Size 6 AWG, Length 2.88 In., Width 1.00 In., Depth 2.38 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews