PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Pneu Temp Transmitter, DA, 0 to 100F

SIEMENS| Zoro #: G1196657| Mfr #: 184-0028

$101.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1196657 Mfr #: 184-0028
Includes: Cover and Mount PlateItem: Pneumatic Temperature Transmitter
Air Connections: 1/8" FTPElement Type: Rigid
Width: 1-7/8"Temp. Control Range: 0 Degrees to 100 Degrees F
Control Air Pressure: 3 to 15 psiHeight: 2-1/4"
Reverse Acting / Direct Acting: Direct ActingDepth: 4-1/4"
Max. Air Pressure: 30 psiMax. Ambient Temp.: 160 Degrees F
Air Consumption: 35 scfmSensing Bulb Length: 9"
Sensing Bulb Dia.: 1/4"Country of Origin (subject to change): United States

Product Description

Pneumatic Temperature Transmitter, Direct Acting, Max. Air Pressure 30 psi, Max. Ambient Temp. 160 Degrees F, Temp. Control Range 0 Degrees to 100 Degrees F, Sensing Bulb Dia. 1/4 In., Sensing Bulb Length 9 In., Control Air Pressure 3 to 15 psi, 1/8 In. FTP Air Connections, Element Type Rigid, Height 2-1/4 In., Width 1-7/8 In., Depth 4-1/4 In., Air Consumption 35 scfm, Includes Cover and Mount Plate

Product Reviews