Pneu Temp Transmitter, DA, 30 to 180F

SIEMENS| Zoro #: G1712252| Mfr #: 356-0750

$136.70 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1712252 Mfr #: 356-0750
Sensing Bulb Length: 1 ft. 6"Reverse Acting / Direct Acting: Direct Acting
Air Connections: 1/8" NPTHeight: 1-3/4"
Temp. Control Range: 30 Degrees to 180 Degrees FMax. Ambient Temp.: 225 Degrees F
Element Type: RigidIncludes: Mounting Flange and Cover
Depth: 3"Sensing Bulb Dia.: 7/16"
Max. Air Pressure: 30 psiItem: Pneumatic Temperature Transmitter
Width: 3-3/4"Control Air Pressure: 3 to 15 psi
Country of Origin (subject to change): United States

Product Description

Pneumatic Temperature Transmitter, Direct Acting, Max. Air Pressure 30 psi, Max. Ambient Temp. 225 Degrees F, Temp. Control Range 30 Degrees to 180 Degrees F, Sensing Bulb Dia. 7/16 In., Sensing Bulb Length 1 ft. 6 In., Control Air Pressure 3 to 15 psi, 1/8 In. NPT Air Connections, Element Type Rigid, Height 1-3/4 In., Width 3-3/4 In., Depth 3 In., Includes Mounting Flange and Cover

Product Reviews