Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Pneumatic Thermostat, DA, 60 to 85F

SIEMENS| Zoro #: G1942473| Mfr #: 832-0120

$207.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: VerticalSingle Temp. / Dual Temp.: Single TemperatureElement Type: Bellows
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1942473 Mfr #: 832-0120
Mounting Style: VerticalSingle Temp. / Dual Temp.: Single Temperature
Element Type: BellowsMax. Ambient Temp.: 110 Degrees F
1 Pipe / 2 Pipe: 2 PipeMax. Air Pressure: 30 psi
Air Connections: 5/32" BarbHeight: 3"
Includes: Thermostat Chassis OnlyHeating / Cooling: Heating and Cooling
Reverse Acting / Direct Acting: Direct ActingTemp. Control Range: 60 Degrees to 85 Degrees F
Item: Pneumatic ThermostatAir Consumption: 10 scfm
Width: 7-1/4"Control Air Pressure: 3 to 15 psi
Throttling Range: 3 to 15 psiDepth: 3-1/4"
Country of Origin (subject to change): United States

Description

Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating and Cooling, Single Temperature, Control Air Pressure 3 to 15 psi, Air Connections 5/32 In. Barb, Element Type Bellows, Max. Air Pressure 30 psi, Max. Ambient Temp. 110 Degrees F, Mounting Style Vertical, Height 3 In., Width 7-1/4 In., Depth 3-1/4 In., Temp. Control Range 60 Degrees to 85 Degrees F, Air Consumption 10 scfm, Throttling Range 3 to 15 psi, Includes Thermostat Chassis Only

Reviews