Pneumatic Thermostat, RA, 45 to 85F

SIEMENS| Zoro #: G2277125| Mfr #: 192-841

$71.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: VerticalSingle Temp. / Dual Temp.: Single TemperatureElement Type: Bi-Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2277125 Mfr #: 192-841
Mounting Style: VerticalSingle Temp. / Dual Temp.: Single Temperature
Element Type: Bi-MetalMax. Ambient Temp.: 140 Degrees F
1 Pipe / 2 Pipe: 2 PipeMax. Air Pressure: 30 psi
Air Connections: 5/32" BarbHeight: 3-3/8"
Includes: Cover, Mounting, Tubing Adapter, Wallplate, and ScrewsHeating / Cooling: Heating and Cooling
Reverse Acting / Direct Acting: Reverse ActingTemp. Control Range: 45 Degrees to 85 Degrees F
Item: Pneumatic ThermostatAir Consumption: 20 scim
Width: 2-1/8"Control Air Pressure: 3 to 15 psi
Throttling Range: 3 to 15 psiDepth: 1-5/8"
Country of Origin (subject to change): United States

Description

Pneumatic Thermostat, Reverse Acting, 2 Pipe, Heating and Cooling, Single Temperature, Control Air Pressure 3 to 15 psi, Air Connections 5/32 In. Barb, Element Type Bi-Metal, Max. Air Pressure 30 psi, Max. Ambient Temp. 140 Degrees F, Mounting Style Vertical, Height 3-3/8 In., Width 2-1/8 In., Depth 1-5/8 In., Temp. Control Range 45 Degrees to 85 Degrees F, Air Consumption 20 scim, Throttling Range 3 to 15 psi, Includes Cover, Mounting, Tubing Adapter, Wallplate, and Screws

Reviews