Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Potentiometer, 50 OHMS, Black

  • Zoro #: G0092240
  • Mfr #: 52MA3B01

$140.07

  • Max. Voltage: 500VAC/DC
  • Max. Amps: 4mA
  • Ohms: 50
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Siemens #52MA3B01 Specifications

  • Zoro #: G0092240
  • Mfr #: 52MA3B01
Max. Voltage: 500VAC/DC Max. Amps: 4mA
Ohms: 50 Item: Corrosion Resistant Potentiometer
Watts: 2 NEMA Rating: 4
Size: 30mm Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Corrosion Resistant Potentiometer, Watts 2, Ohms 50, Max. Voltage 500VAC/DC, Max. Amps 4mA, NEMA Rating 4, 30mm Size

Reviews of Siemens #52MA3B01