power contactor AC-1 500 A / 690 V / 40 °C 3-pole Uc: 96-127 V AC50-60

  • Mfr # 3RT1467-6PF35

  • Zoro # G715998378


product price:  $2,634.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
96V-127V AC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT1467-6PF35
Zoro #
G715998378
UPC #
-
Country of Origin
Germany

Details

Coil Voltage
96V-127V AC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The SIEMENS - power contactor AC-1 500 A / 690 V / 40 Degrees C is a specialized device that falls under the category of "IEC Magnetic Contactors". It is designed to handle high current applications, with an operating voltage range of AC-1 500A to 690V. This unit operates at a temperature of up to 40 degrees Celsius and has a coil voltage ranging from 96V to127V AC. The contactor features three poles for electrical circuit control.

Key Features:

  • Coil Voltage: This feature indicates the operational voltage range of the device, which in this case is between 96V and127V AC.
  • Number of Auxiliary Contacts: The unit comes equipped with four auxiliary contacts, providing additional functionality and flexibility in its operation.
  • Number of Poles: With three poles, this power contactor can control multiple circuits simultaneously.
  • Terminal Connection Type: The terminal connections are made via screws, providing a method for connectivity.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.