15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Pressure Signal Selector, Pneumatic Type

SIEMENS| Zoro #: G2275646| Mfr #: 243-0019

$88.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2275646 Mfr #: 243-0019
Agency Compliance: -Max. Safe Air PSI: 30
Control Range: 3 to 15 psiAir Consumption (SCFM): 44
Throttling Range: -Voltage: -
Includes: Signal Selector And Mounting BracketItem: Pneumatic Switch
Type: High/Low Pressure Signal SelectorAir Connections: Barb Fitting for 1/4 O.D.
Max. Safe Operating Temp. (F): 40 To 140Height (In.): 6-1/4
Width (In.): 3-1/4Min. Pressure (PSI): 18
Depth (In.): 2Control Range (F): -
Contact Action: -Country of Origin (subject to change): United States

Product Description

Pressure Signal Selector, Pneumatic Type, Air Consumption 44 SCFM, Max Safe Air PSI 30, Max Safe Operating Temp 40 To 140 F, Height 6 1/4 In, Width 3 1/4 In, Depth 2 In, Min Pressure 18 PSI, Low Capacity Output Device, Amplifying Relay May Be Required For Application, Air Connections 1/4 In OD Tube, Includes Signal Selector And Mounting Bracket

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.