KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push Buttn Cntrl Station, Open/Close, 38mm

SIEMENS| Zoro #: G2249511| Mfr #: 50HA2E4

$310.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.50"
Type of Operator: Flush Button/Flush Button
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249511 Mfr #: 50HA2E4
Width: 3.50"Type of Operator: Flush Button/Flush Button
IP Rating: 66Mounting: Wall
Action: Momentary / MomentaryNEMA Rating: 4
Enclosure Color: GrayNEMA Contact Rating Designation: B600
Hub: 3/4" NPTItem: Push Button Control Station
Operator Color: GreenMechanical Interlock: No
Depth: 6.44"Legend: Open/Close
Height: 4.30"Size: 38mm
Contact Form: 1NO/1NCEnclosure Material: Aluminum Alloy
Contact Rating: 5A @ 600VACNumber of Operators: 2
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

Push Button Control Station, Number of Operators 2, Size 38mm, Legend Open/Close, Type of Operator Flush Button/Flush Button, Action Momentary / Momentary, Operator Color Green, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 4, Contact Rating 5A @ 600VAC, NEMA Contact Rating Designation B600, IP Rating 66, Mounting Wall, Hub 3/4 In. NPT, Height 4.30 In., Width 3.50 In., Depth 6.44 In., Enclosure Material Aluminum Alloy, Enclosure Color Gray, Standards UL, CSA

Reviews