Shop Alternate Products
This Product is Discontinued
Siemens
Push Buttn Cntrl Station, Start/Stop, 38mm, Width: 3.5 in (Discontinued)
Mfr # 50HA2E1
Zoro # G0475447
Free Shipping & Returns
This Product is Discontinued
Key Features
- Contact Form 1NO/1NC
- Legend Start/Stop
- Type of Operator Flush Button/Flush Button
- Number of Operators 2
- NEMA Rating 4