Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Push Buttn Cntrl Station, Stop, Mshrm Head

SIEMENS| Zoro #: G0399567| Mfr #: 50AA3G

$77.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Contact Rating: 5A @ 600VACAction: MomentaryMounting: Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0399567 Mfr #: 50AA3G
Contact Rating: 5A @ 600VACAction: Momentary
Mounting: WallOperator Color: Red
Number of Operators: 1Size: 38mm
Enclosure Color: GrayHub: 1/2" to 3/4" NPT
Type of Operator: Push Button with Mushroom HeadStandards: UL, CSA
Legend: STOPItem: Push Button Control Station
NEMA Rating: 1NEMA Contact Rating Designation: B600
Width: 2.69"Contact Form: 1NO/1NC
Enclosure Material: SteelDepth: 4.12"
Mechanical Interlock: NoIP Rating: 20
Country of Origin (subject to change): Mexico

Description

Push Button Control Station, Number of Operators 1, Size 38mm, Legend Stop, Type of Operator Push Button with Mushroom Head, Action Momentary, Operator Color Red, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600VAC, NEMA Contact Rating Designation B600, IP Rating 20, Mounting Wall, Hub 1/2 In. to 3/4 In. NPT, Width 2.69 In., Depth 4.12 In., Enclosure Material Steel, Enclosure Color Gray, Standards UL, CSA

Reviews