KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push Buttn Cntrl Statn, 1NO/1NC, Stop, 38mm

SIEMENS| Zoro #: G1664555| Mfr #: 50HA1E2

$253.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.50"
Type of Operator: Flush Button
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664555 Mfr #: 50HA1E2
Width: 3.50"Type of Operator: Flush Button
IP Rating: 66Mounting: Wall
Action: MomentaryNEMA Rating: 4
Enclosure Color: GrayNEMA Contact Rating Designation: B600
Hub: 3/4" NPTItem: Push Button Control Station
Operator Color: RedMechanical Interlock: No
Depth: 4.75"Legend: STOP
Height: 4.26"Size: 38mm
Contact Form: 1NO/1NCEnclosure Material: Aluminum Alloy
Contact Rating: 5A @ 600VACNumber of Operators: 1
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

Push Button Control Station, Number of Operators 1, Size 38mm, Legend Stop, Type of Operator Flush Button, Action Momentary, Operator Color Red, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 4, Contact Rating 5A @ 600VAC, NEMA Contact Rating Designation B600, IP Rating 66, Mounting Wall, Hub 3/4 In. NPT, Height 4.26 In., Width 3.50 In., Depth 4.75 In., Enclosure Material Aluminum Alloy, Enclosure Color Gray, Standards UL, CSA

Reviews