Push Buttn Cntrl Statn, Up/Down/Stop, 38mm

SIEMENS| Zoro #: G1521195| Mfr #: 50MA3NPE

$117.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 5.69"
Legend: Up/Down/Stop
NEMA Contact Rating Designation: B600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1521195 Mfr #: 50MA3NPE
Depth: 5.69"Legend: Up/Down/Stop
NEMA Contact Rating Designation: B600Enclosure Color: Gray
Width: 2.69"Contact Form: 2NO/2NC, 1NO/1NC
Type of Operator: Flush Button/Flush Button/Flush ButtonEnclosure Material: Steel
Mechanical Interlock: NoHub: 1/2" to 3/4" NPT
Standards: UL, CSANumber of Operators: 3
IP Rating: 20NEMA Rating: 1
Action: Momentary / Momentary / MomentaryHeight: 2.44"
Item: Push Button Control StationSize: 38mm
Mounting: WallContact Rating: 5A @ 600VAC
Country of Origin (subject to change): Mexico

Description

Push Button Control Station, Number of Operators 3, Size 38mm, Legend Up/Down/Stop, Type of Operator Flush Button/Flush Button/Flush Button, Action Momentary / Momentary / Momentary, Contact Form 2NO/2NC, 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600VAC, NEMA Contact Rating Designation B600, IP Rating 20, Mounting Wall, Hub 1/2 In. to 3/4 In. NPT, Height 2.44 In., Width 2.69 In., Depth 5.69 In., Enclosure Material Steel, Enclosure Color Gray, Standards UL, CSA

Reviews